missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 136mm

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

Brand:  Fisherbrand™ FB71333

 View more versions of this product

Product Code. 10232963

  • £49.45 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
Specifications

Specifications

10 Pack
Grid Insert
Sample storage tubes
136mm
7 x 7
Cardboard
Sample storage
65mm
136mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers