Learn More
Fisherbrand™ Cardboard Cryobox Inserts, 136mm
Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.09000kg
Descrizione
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
Specifica
10 Pack | |
Grid Insert | |
Sample storage tubes | |
136mm | |
4 x 4 |
Cardboard | |
Sample storage | |
30mm | |
136mm |