missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Cardboard Racks for Centrifuge Tubes
25-place racks for conical centrifuge tubes.
£387.00 - £427.00
Specifications
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
---|---|
Array | 4 x 5 |
Autoclavable | Not Autoclavable |
Color | White |
Material | Cardboard |
Product Code | Brand | Diameter (Metric) Inner | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | For Use With (Equipment) | Price | Quantity & Availability | ||||
17517886
|
Labcon™
2751-500-000-9 |
17 mm | Labcon™ 15 mL Centrifuge Tubes |
£387.00
Pack of 200 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
17527886
|
Labcon™
2752-500-000-9 |
29 mm | Labcon™ 50 mL Centrifuge Tubes |
£427.00
Pack of 225 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Description
- Designed to hold Labcon™ 15 or 50 mL conical centrifuge tubes (may fit other brands)
- Includes numbered wells
- Viewport cut into the cardboard that allows user to the bottoms of the tubes
- Replaces disposable polystyrene foam racks
- Made of recyclable cardboard
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
Not Autoclavable | |
Cardboard | |
Rectangular | |
Non-sterile |
4 x 5 | |
White | |
25 Positions | |
Yes |