missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Slide Tray
Store and transport 20 or 30 standard microscope slides in sturdy cardboard folders. Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.
£8.00 - £11.60
Specifications
For Use With (Application) | For storage or transport |
---|---|
For Use With (Equipment) | Standard Microscope Slides (25 x 75 mm) |
Material | Cardboard |
Trays | Yes |
Product Code | Brand | Device Holds | Dimensions (L x W x H) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Device Holds | Dimensions (L x W x H) | Color | Price | Quantity & Availability | |||
12942071
|
Fisherbrand™
|
20 Slides | 208 x 341 x 9 mm | Green |
£8.77
Each |
In Stock
Log in to see stock. |
|||
11713217
|
Fisherbrand™
|
30 Slides | 281 x 328 x 10 mm | Black |
£11.60
Each |
In Stock
Log in to see stock. |
|||
11790465
|
Fisherbrand™
|
20 Slides | 208 x 341 x 9 mm | Blue |
£8.00
Each |
In Stock
Log in to see stock. |
|||
11703217
|
Fisherbrand™
|
20 Slides | 208 x 341 x 9 mm | Black |
£9.70
Each |
In Stock
Log in to see stock. |
|||
Description
Store and transport up to 20 standard microscope slides in sturdy cardboard folders. Fisherbrand™ Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.
- Accommodates standard microscope slides (25 x 75 mm and 1 x 3 in.)
- Horizontal compartments are recessed to protect the specimens when the cover is closed
- Features thumb cuts for easy slide removal
- Folder cover includes a number slide identification sheet
- Disposable folders are available in 2 sizes and different colors
Specifications
For storage or transport | |
Standard Microscope Slides (25 x 75 mm) | |
Cardboard | |
Yes |