Learn More
Carl Zeiss™ Primo Star™ HAL/LED Microscopes: Fixed Köhler
Description
Includes
Some models built with camera tube (phototube) or include an eyepiece pointer. All models: dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w halogen lamp
Easy to operate — modular design offers flexibility for numerous innovative lab solutions.
Comfortable and Ergonomic Design
- 360° Swiveling Siedentopf tube
- Ergonomic viewing angle of 30°
- Viewing height adjustable for various users
- Interocular distance can be adjusted from 48mm to 75mm to suit users
- 30w Halogen light
- LED warm light, 3200K, with stable color temperature and high efficiency
- Optional mirror illumination, order separately
- Blue light intensity display on both sides of the stand
- Quick control of light intensity by the user
- The light intensity display allows instructors to check all microscopes in the classroom, even from a distance
- Order either right- or lef-hand drives—have both types available in the lab
- Standard model, excellent for education
- All the important functions, but very simple to operate
- Extremely long service life and low maintenance costs
- With a 6V 30w halogen lamp and an LED warm light illuminator
- No untidy cables in the users' way
- Special rear panel with external power supply unit and cable
- Adapter for conversion to a table-top power supply unit
- Power supply unit can simply be replaced for repairs
- Secure design, plastic-coated on the inside
- Safe, easy transport to and from lab bench
Specifications
Optics: Color-corrected infinity optics
Parfocal Distance: 45mm
Tube Length: 180mm
Stand: Fixedl-Kohler
Magnifications: 40x to 1000x for visual observation; 40x to 100x for camera observation (photobue models)
Eyepiece Tubes: 360° Swiveling Siedentopf tube with lower and upper (40mm extra view height) positions; adjustable interpupillary distance (48 to 75mm); 30° viewing angle; binocular tube and binocular phototube; 50%:50% vis:doc (user can see specimen through binoculars at the same time the camera captures the same image)
Eyepieces: WF 10x with 18mm field of view; eyepiece can be retrofitted; eyepieces anti-fungus treated
Nosepiece: 4x, reversible
Objectives: Plan-Achromat
Condenser: Abbe, 0.9 to 1.25; holder for phase contrast and darkfield sliders
Illumination: Modular illumination concept with drawer; Halogen (6V 30w), LED (6V 3w), mirror for daylight illumination
Stage: Right- or left-hand operation, depending on model
Dimensions: Stage area, W x D, 140 x 135mm; travel range, W x D, 75 x 30mm
Z-Drives: Fine drive, 0.3mm/rotation; coarse drive, 4mm/rotation; total travel range, 15mm
Applications:
Plant stem cross-sections in botany, extremely fine structures like diatoms in darkfield in biology, examination and analysis of germs and bacteria in field work, stained tissue sections in medicine
Spécification
Spécification
| Condenser Type | Abbe, 0.9/1.25 |
| Design Type | Right-handed mechanical |
| Display Type | Color Graphic Display |
| Eyepiece | WF10X/18 mm |
| Lighting Type | Halogen 6V/30w, LED 6V/3w |
| Magnification Power | 40X to 1000X |
| Model | Fixed Kohler |
| Objective Types | Plan Achromatic |
| Field of View | 18 mm |
| For Use With (Application) | Education |
| Afficher plus |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.