Learn More
Sartorius Carousel Stand for 6 Pipettes
When pipettes are not in use, they should be stored in an upright position in order to avoid contamination from desks and benches. This Compact carousel stand is ideal for saving bench space by holding up to 6 mechanical pipettes.
Brand: Sartorius LH-725630
121.48 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.10700kg
Description
- Compatible with all mechanical pipette models of Sartorius
- Dimensions (WxDxH): 290 × 250 × 60mm
Specifications
Pipette Stand | |
Acrylic | |
Round | |
Mechanical pipettes | |
60 mm |
White | |
6 | |
Precision Liquid Dispensing | |
290 mm | |
250 mm |