missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carpenter 20™ gauze, 100 mesh woven from 0.1mm (0.004 in.) dia. wire, Thermo Scientific™
POA - £42.80
Specifications
Chemical Name or Material | Carpenter 20™ gauze |
---|---|
Name Note | 100 mesh woven from 0.1mm (0.004 in.) dia. wire |
Mesh Size | 100 Mesh |
Odor | Odorless |
Form | Wire Cloth |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15437205
|
Thermo Scientific Alfa Aesar
046415.FL |
75 x 75 mm |
£20.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15447205
|
Thermo Scientific Alfa Aesar
046415.GT |
150 x 150 mm | |||||||
15457205
|
Thermo Scientific Alfa Aesar
046415.HB |
300 x 300 mm | |||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Carpenter 20™ gauze | |
100 Mesh | |
Wire Cloth |
100 mesh woven from 0.1mm (0.004 in.) dia. wire | |
Odorless |
Safety and Handling
GHS H Statement
H372-H351-H317
Causes damage to organs through prolonged or repeated exposure.
Suspected of causing cancer.
May cause an allergic skin reaction.
P201-P202-P260-P264b-P270-P272-P280g-P281-P302+P352-P308+P313-P333+P313-P363-P501c
H317-H350-H372
missing translation for 'tsca' : Yes
Recommended Storage : Ambient temperatures