missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Cassette
For use with the Fraction collector F9-C and the ÄKTA avant chromatography system. Cytiva Cassettes are available for Deep-Well Plates or 3mL Tubes for large-scale processing of samples in chromatography applications. Pack of 2.
£137.00 - £138.00
Specifications
For Use With (Application) | Chromatography Applications |
---|---|
For Use With (Equipment) | Fraction Collector F9-C and ÄKTA Avant Chromatography System |
Type | Cassette |
Quantity | 2/Pk. |
Product Code | Brand | For Use With (Equipment) | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Style | Price | Quantity & Availability | ||||
12229319
|
Cytiva
28-9542-12 |
Fraction Collector F9-C and ÄKTA Avant Chromatography System | For Use With 24, 48 or 96 deep-well plate |
£137.00
Pack of 2 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
11949155
|
Cytiva
28-9564-27 |
Fraction Collector F9-C and ÄKTA Avant Chromatography System | For Use With 3 mL tubes |
£138.00
Pack of 2 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
Cytiva Cassettes are available in packs of two (2) for large-scale processing of samples in chromatography applications using the Fraction collector F9-C and the ÄKTA avant chromatography system.- For Deep-Well Plates (in Flexible fraction collector): Holds 24, 48 or 96 deep-well plate
- For 3mL Tubes: Holds up to 40 tubes
Specifications
Chromatography Applications | |
Fraction Collector F9-C and ÄKTA Avant Chromatography System | |
Cassette | |
2/Pk. |