Learn More
Brady™ Cast Glass-filled Nylon Universal Lock for Multipole Circuit Breaker
The Cast Glass-filled Nylon Universal Lock for Multipole Circuit Breaker is compatible with most two or three pole breakers with a tie-bar such as GE ITE, Sylvania, Challenger, Bryant, Westinghouse and General Switch Company.
Brand: Brady™ 066321
Code : 50
Additional Details : Weight : 0.02950kg
Description
- Use thumbscrews to clamp lockout securely over tie-bar, then insert lock to prevent clamp from being loosened.
Specifications
Circuit Breaker Lockout | |
Glass-filled Nylon | |
Universal Multi-Pole Breaker Lockout | |
Lockout Tagout | |
2.45 in. |
Red | |
OSHA 29 CFR 1910.147 | |
62.20 x 31.80 mm | |
1 Ea. | |
62.23 mm |