missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Catapult 1000 Compact Bench Scale

Product Code. p-8009885 Shop All Ohaus Products
Click to view available options
Capacity:
20 kg
75 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11852691

Brand: Ohaus™ 71210147

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for veterinary weighing and general shipping and other dry weighing applications. Ohaus™ Catapult 1000 Compact Bench Scales are offer an economical option for application in which portability and precise results are required.

  • Liquid crystal display (LCD)
  • AC adapter (included) or 3 C (LR14) batteries (not included)
  • ABS housing and platform, stainless steel platform (accessory sold separately), transportation handle
  • Low profile, compact design
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 300 Hr.
Battery Type Alkaline
Calibration Digital External
Certifications/Compliance 2002/96/EC
Construction ABS Plastic housing and pan, optional Stainless Steel pan
Capacity 20 kg
Display Type LCD
Readability 10 g
Keypad Type Mechanical
Model C11P20
Stabilization Time ≤2 sec.
Temperature (Metric) Operating 5°C to 40°C
Type Catapult™ 1000 Compact Bench Scale
Weighing Modes lb, kg
Dimensions (L x W) 280 x 316 mm
Dimensions (L x W x H) 266 x 304 x 60 mm
Length (Metric) 266 mm
Length (Metric) Pan 280 mm
Width (Metric) 304 mm
Width (Metric) Pan 316 mm
Height (Metric) 60 mm
Weight (Metric) 1.5 kg
Electrical Requirements AC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.