missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Hot Plate Stirrer, Ambient to 450°C, Glass Ceramic

Stirring Range: 100 to 1500 rpm; Shape: Square; Size: 300 x 300 mm

Brand:  Cole-Parmer™ 04800-01

Product Code. 12987226

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Stylish and economical, general purpose stirrer hotplates designed with safety as well as performance in mind. The “Hot” warning light will flash whenever the plate temperature is above 50°C and will operate even when the hotplate is turned off and connected to the mains. Powerful magnets and motor give stirring speed up to 1500rpm and volumes up to 15 litres. Choice of glass ceramic or aluminum top that has excellent chemical and temperature resistance.The chemical properties make the surface very easy to keep clean and the thermal properties allow very high plate temperatures while ensuring the edges stay cooler, reducing the chance of accidental burns.
  • Includes fitting for retort rod and supplied complete with 2 x 25mm PTFE coated stir bars.
  • Independent safety circuit to protect against overheating
  • Powerful stirring action
  • Ideal for handling large vessels
Specifications

Specifications

Glass Ceramic
Fitting for Retort Rod and 2 x 25 mm PTFE Coated Stir Bars
CB302
300 x 300 mm
Ambient to 450°C
370 mm
1200 w
Stirring Hotplate, Stirrer
15 L
230 V
230V, 50Hz, 1200w
Hot warning light will flash whenever the plate temperature is above 50°C and will operate even when the hotplate is turned off
105 mm
50 Hz
320 mm
7 kg
Square
100 to 1500 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers