missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-510 Refrigerated Heating Bath Circulator
Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.
Brand: HUBER 2020.0010.01
This item is not returnable.
View return policy
Description
- Refrigerated heating circulator bath
- Temperature range: -50°C to 200°C
- Cooling capacity (20°C): 2.1 kW
- Cooling capacity (0°C): 2.1 kW
- Cooling capacity (-40°C): 0.4 kW
- Heating capacity: 3 kW
- Pressure pump max.: 25 L/min / 0.7 bar
- Suction pump max.: 18.5 L/min / 0.4 bar
- Pump connection: M16 x 1 male
- Power supply: 400V 3∼N 50Hz
Specifications
100°C at 2.1 kW, 20°C at 2.1 kW, 0°C at 2.1°CkW, to 20°C at 1 kW, -40°C (at 0.4 kW) | |
-50°C to +200°C | |
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant | |
CC-510 | |
3/FL | |
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components | |
1136 mm | |
400 V |
Circulation | |
TFT | |
3 kW | |
25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction | |
±0.02°C | |
605 mm | |
96 kg | |
3∼N 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction