missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ CE Duo™ CleanTech™ Sterile Sponge

CE Duo™ Mopping System is an efficient and reliable cleaning system for contamination control. CE Duo™ CleanTech™ Sponge allows users to disinfect while cleaning hard-to-reach areas in cleanrooms and controlled environments.

Brand:  Vileda Professional™ 161622

Additional Details : Weight : 3.00000kg

Product Code. 17812496

  • £535.45 / Pack of 60
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • Disinfect hard to reach areas in cleanrooms
  • Specially formulated microfiber foam provides a high degree of liquid release to achieve contact times
  • Excellent cleaning results, 3rd party proven 99.997% bacteria reduction
  • Based on special absorbency and lay down properties, this sponge offers valuable cost-in-use benefits specific to time and disinfectant use
  • Manufactured and sterilized in the USA
  • Validated to 10-6 SAL per ISO 11137
  • Individually double bagged with Lot # and Indicator Dot on each package
  • Certificate of Sterility available upon request with each shipment
Specifications

Specifications

Cleanroom Sponge
Sterile
4 x 7 in.
6/Pk., 10 Pk./Cs.
Cleaning and disinfecting behind equipment, piping, door handles, hoods, isolators, cabinets and any surfaces a mop can not reach.
Microfiber
Blue, White
Autoclavable
Yes
Microfiber Cleaning and Disinfecting for Hard to Reach Areas
Certificate of Sterility upon Request
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers