Learn More
Vileda Professional™ CE UltraSpeed Pro™ Frame
The most effective and easy to use bucket and wringer system for use within Controlled Environments!
Brand: Vileda Professional™ 157777
220.45 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Demands on effectiveness, cost, ease of handling and staff training is constantly increasing. Whatever the cleaning requirements, the CE UltraSpeed Pro™ Double Bucket System will dramatically increase speed and cleaning performance while decreasing total costs and providing versatility and ergonomics.
- Lightweight, durable and autoclavable frame
- 40cm/16in breakaway frame can be used with all UltraSpeed Pads
- Frame includes a modern swivel joint with integrated ball catch making it easy to clean vertical surfaces
- Easy and fast rinsing of mops without removal of frame
- Stainless steel springs
Specifications
Blue | |
Autoclavable | |
119966, 157775, 157779 |
16 in. | |
10/Cs. | |
ISO 4 to 9/GMP A/B, C, D on Floors, Walls and Ceilings |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.