missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Celite™ 545, Thermo Scientific Chemicals
182.25 GBP valid until 2024-07-31
Use promo code "23251" to get your promotional price.
Use promo code "23251" to get your promotional price.
Click to view available options
Quantity:
500 g
2.5 kg
10 kg
Packaging:
Fiber Drum
Plastic Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Filter aid
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Powder |
Density | 336 g/L (typically) |
Color | White |
Quantity | 10 kg |
pH | 10.0 (10% aq. soln., typically) |
Loss on Ignition | 0.2% (600°C) (typically) |
Particle Size | 38.9 Micron |
Packaging | Fiber Drum |
Permeability | 4.20 Darcies (typically) |
Silicon Dioxide | 91.5% |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'