missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Replacement Cell Culturing Flask
Enhance the life of your BS-200 series cell culture stirring systems with this Replacement Cell Culturing Flask.
£241.00 - £484.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Equipment) | Biological Stirrers Glass no End Caps, Seals or Stirrer Rods |
Bottom Shape | Flat |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12927286
|
Cole-Parmer™ Essentials
21837-36 |
125 mL |
£241.00
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
12937286
|
Cole-Parmer™ Essentials
21837-35 |
250 mL |
£241.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11709302
|
Cole-Parmer™ Essentials
21837-32 |
500 mL |
£373.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
12947286
|
Cole-Parmer™ Essentials
21837-33 |
1000 mL |
£484.00
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Description
- Constructed of borosilicate glass
The culture vessels incorporate a unique base design which, together with the bulb-ended stirrer, ensures the cells are lifted into suspension at the lowest possible speeds. This gentle stirring action promotes high cell yields by preventing cell shearing. Replacement flasks do not include caps or stirring mechanisms.
Specifications
Borosilicate Glass | |
Biological Stirrers Glass no End Caps, Seals or Stirrer Rods | |
Flat |