missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Untreated Flasks with Vent Cap
GREENER_CHOICEBIOPHARMA

Product Code. p-3638401 Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
60 mL
210 mL
250 mL
Culture Area:
150 cm2
175 cm2
25 cm2
75 cm2
Volume (Metric) Working:
30 to 45 mL
35 to 52.5 mL
5 to 7.5 mL
Unit Size:
Pack of 100
Pack of 200
Pack of 50
This item is not returnable. View return policy

Product Code. 10399493

Brand: Corning™ 431465

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printed with lot numbers for ease in traceability

  • Manufactured from optically clear virgin polystyrene
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material HDPE
Capacity (Metric) 210 mL
Material Polystyrene
For Use With (Application) For optimal cell attachment
Includes Lot numbers for ease in traceability
Neck Style Canted
No. per Case 50/Cs.
No. per Pack 5/Pk.
Shape Rectangular
Surface Coating Not Treated
Graduated Yes
Sterility Sterile
Bottom Shape U-shape
Closure Type Vented
Culture Area 150 cm2
Volume (Metric) Working 30 to 45 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.