missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cell Scrapers
For gentle mechanical removal of adherent cells. Greiner Bio-One Cell Scrapers design minimises any accumulation of cell suspension to the blade structure.
£124.67 - £220.37
Specifications
Length (Metric) Blade | 1.8 cm |
---|---|
No. per Case | 100/Cs. |
Product Type | Cell Scraper |
Sterility | Sterile |
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | ||||||
10461961
|
Greiner Bio-One
541080 |
40 cm |
£220.37
Pack of 100 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
10516762
|
Greiner Bio-One
541070 |
28 cm |
£124.67
Pack of 100 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- Sterile
- Optimised scraper design for maximum cell harvest
- Pivot angle 60°C
- Individual packed
Specifications
1.8 cm | |
100/Cs. | |
Cell Scraper | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Cell Scrapers