missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Microcarriers
GREENER_CHOICEBIOPHARMA

Corning Microcarriers simplify the scale-up process. The beads arrive sterile and ready-to-use with bioreactors. In addition, the microcarriers are available with surface treatments to enhance cell attachment and maximize cell yield and viability.

Brand:  Corning™ 3779

 View more versions of this product

Product Code. 13479798

  • £117.00 / 10g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Microcarrier 10g Bottle
Bioreactors
Corning CellBIND Surface
Polystyrene
10 g
Designed to simplify scale-up processes
Sterile
Corning™ Attachment Microcarriers
125 to 212 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number21824040 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number3779
Lot Number20624029 Certificate TypeCertificate of Quality Date08/03/2025 Catalog Number3779
Lot Number17924028 Certificate TypeCertificate of Quality Date17/10/2024 Catalog Number3779
Lot Number11324025 Certificate TypeCertificate of Quality Date24/06/2024 Catalog Number3779
Lot Number27523045 Certificate TypeCertificate of Quality Date24/11/2023 Catalog Number3779
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ CellBIND™ Microcarriers > Corning CellBIND; 10 g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.