missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Microcarriers
GREENER_CHOICEBIOPHARMA

Product Code. p-7112462 Shop All Corning Products
Click to view available options
Quantity:
10 g
Description:
Microcarrier 10g Bottle
Unit Size:
10g
This item is not returnable. View return policy

Product Code. 13479798

Brand: Corning™ 3779

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Corning Microcarriers simplify the scale-up process. The beads arrive sterile and ready-to-use with bioreactors. In addition, the microcarriers are available with surface treatments to enhance cell attachment and maximize cell yield and viability.

Corning microcarriers are designed to simplify your scale-up processes. The microcarriers are sterile, ready-to-use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface-treated to enhance cell attachment, maximizing cell yield and viability.

Features

  • Consistency – USP Class VI polystyrene material provides a consistent platform
  • Performance – Corning microcarriers are offered with four surface treatments:
  • Corning Synthemax™ II substrate creates a synthetic surface on the microcarriers for stem cell expansion. Use low concentration for MSC applications and high concentration for iPS/ES applications.
  • Corning CellBIND™ surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment
  • Positive charge surface treatment
  • Collagen coating
  • Sterility Assurance Level (SAL) of 10−6
  • Nonpyrogenic
  • Available as closed system solutions

Product Specifications

  • Bead size: 125 μm to 212 μm
  • Density: 1.026 ± 0.004 g/cm³
  • cm²/gram: 360

Vials and Closed System Packaging

Corning microcarriers are available sterile and ready to use in 10 g vials. This format provides flexibility to select the amount of beads to use.

During the mature phase of process development and into manufacturing, closed system packaging would be necessary to maintain sterility and ease bioreactor loading. Corning microcarriers are also available in off-the-shelf and custom closed systems packaging. Tubing, connectors, and materials are customizable based on individual needs.

TRUSTED_SUSTAINABILITY

Specifications

Description Microcarrier 10g Bottle
For Use With (Application) Designed to simplify scale-up processes
For Use With (Equipment) Bioreactors
Sterility Sterile
Surface Treatment Corning CellBIND Surface
Product Type Corning™ Attachment Microcarriers
Material Polystyrene
Particle Size (Metric) 125 to 212 μm
Quantity 10 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.