missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLCOAT™ 96-well, Poly-D Lysine-Treated, Flat-Bottom Microplate
Color:Clear; Sterility:Non-sterile; Lid:With Lid
Brand: Greiner Bio-One 655940
Additional Details : Weight : 0.01000kg
Description
Alphanumeric well codingSpecifications
Standard | |
34 mm2 | |
Not Autoclavable | |
Clear | |
392 μL | |
25 to 340 μL | |
Poly-D-Lysine | |
Cell Culture | |
20 | |
20/Cs. | |
Chimney |
With Lid | |
8 x 12 | |
5/Pk., 20/Cs. | |
Polystyrene | |
96 | |
Non-sterile | |
Flat Bottom (F-well) | |
4800 x g (swinging bucket rotor) | |
5 | |
Room Temperature | |
128 x 85 x 19 mm |