missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form
For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form renders cell adhesion through physical surface treatment.
£507.00
Specifications
Bottle Surface | Ribbed |
---|---|
Capacity (Metric) | 2100 mL |
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
Ribbed | |
Clear | |
Cell cuture | |
Sterile | |
USP Class VI end product testing | |
TC Treated | |
Roller Bottle | |
Screw Cap |
2100 mL | |
4.8 in. | |
Polystyrene | |
2125cm2 | |
Short form | |
271 mm | |
122 mm |