missing translation for 'onlineSavingsMsg'
Learn More

Cellpath Black Diamond™ Disposable Pathology Knives

Product Code. p-4955774
Click to view available options
Length (English):
12 in.
4 in.
4, 6, 8, 10, 12 in.
6 in.
Product Type:
Brain Knife
Cartilage Knife
Set of Assorted Knives
Trimming Knife
Unit Size:
10 sets
Pack of 10
This item is not returnable. View return policy

Product Code. 30226221

Brand: Cellpath CAA040101A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Well proven, safe alternative to re-sharpening autopsy knives. CellPath Black Diamond™ Disposable Pathology Knives come in a range of five sizes which have high quality Sheffield Stainless Steel double honed blade and molded handle with finger guard.

  • Features Sheffield Stainless Steel double-honed blades
  • Molded handle with finger guard for added safety
  • Complete disposal of knife and handle eliminates problems of replacement blade fit and ensures contamination-free environment
  • Available in five different types and lengths (cartilage, trimming, macro, lung and brain knives) to enable pathologist to easily select optimum size of knife for any purpose
  • Supplied in packs of 10 or an assorted pack containing two knives of each type and length

Specifications

Blade Material Stainless Steel
Product Type Cartilage Knife
Length (English) 4 in.
Length (Metric) 10.16 cm
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.