missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Cellroll Drive Unit

Product Code. 10217371
Encompass
Click to view available options
:
Capacity: 8 Decks
This item is not returnable. View return policy

Product Code. 10217371

Brand: Integra Biosciences™ 186015

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
The modular design of CELLROLL makes a flexible production scale-up possible. Depending on needs, one motor unit can control up to eight bottle racks, each rack accommodating two standard roller bottles. The moisture-resistant motor unit is available with rotation speeds of either 1rpm to 2rpm, or 2rpm to 6rpm and is steered by a programmable control unit located outside of the incubator. Unit alarm system is activated in case of power failure or accidental disconnection of control and motor.
  • Modular design increases the number of roller bottles from 2 to 32 depending on needs
  • Durable: no damage resulting from the incubator moisture owing to the sealed motor unit and the removable control unit
  • The cultivation success is maximised thanks to a wide range of rolling options
  • Efficient documentation is possible through automatic data recording
  • Process security is increased by the instrument failure alerting function For flexible scale-up of cell cultivation in roller bottles.

Specifications

Product Type Cellroll Drive Unit
Weight (Metric) 1.85 kg
For Use With (Application) Flexible Scale Up of Cell Cultivation in Roller Bottles
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.