missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Green Elephant CellScrew™ Cell Culture System
This is a single-use cell culture system for adherent cells. It combines a compact design with a huge growth area and is made from plant derived polylactic acid (PLA). This system allows for the reduction of labor time and process material as well as carbon footprint.
Brand: Green Elephant GEB-CS-6k
This item is not returnable.
View return policy
Description
- Cultivate adherent cells like HEK-293 or MSCs on a large scale
- Reduce manual labor and processed material due to its compact design
- Increase cell expansion capacity due to its large growth surface area
- Increase process robustness due to constant low shear mixing and good oxygen supply
- Reduce your carbon footprint with a cell culture system made from the plant derived polymer polylactic acid (PLA)
- Sterile; ready-to-use
Specifications
46 oz. | |
PLA | |
Not Autoclavable | |
Sterile | |
Membrane Screw Cap | |
6066 cm2 | |
250 to 800 mL |
1360 mL | |
19.2 cm | |
Single-use | |
Round | |
560 g | |
Tissue Culture-treated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Green Elephant CellScrew™ Cell Culture System > CellScrew™; Culture Area: 6,066 cm2;; Capacity; 1,360 mL; Weight: 560 g; Working Volume: 250 to 800 mL
Spot an opportunity for improvement?Share a Content Correction