missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid
Brand: Greiner Bio-One 655090
This item is not returnable.
View return policy
Description
- Footprint compatible with automated systems and conforms to the recommendation of the American National Standards Institute (ANSI) (ANSI/SBS 1-2004)
- Can be traced to production through defined LOT number system
- Improved cell adhesion through physical surface treatment; Synthetic surface
- Enhanced cell attachment and higher proliferation rates improve and accelerate cell expansion
- Free of detectable Dnase, Rnase, human DNA, non-pyrogenic
- Non-Cytotoxic
- High clarity of the microplates for optimal microscopic examinations
- Stackable
- Chimey well design allows each individual well to stand on its own minimizing the risk of sample carryover and cross contamination

Specifications
Alphanumeric | |
Standard | |
34 mm2 | |
Black, Clear Bottom | |
Polystyrene | |
Sterile | |
392 μL | |
Yes | |
32/Cs. |
ANSI (ANSI/SBS 1-2004) | |
With Lid | |
8 x 12 | |
Automated systems | |
96 | |
Cell Culture | |
Flat Bottom (F-well) | |
For research use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate > Black; Volume: 392uL
Spot an opportunity for improvement?Share a Content Correction