missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Non-Treated, U-Shaped-Bottom Microplate
Color:Clear; Sterility:Sterile; Lid:With Lid
Brand: Greiner Bio-One 650185
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Non-Cytotoxic
- Compatible with automated systems
- Alphanumeric well coding
- Conforms to recommendation of American National Standards Institute (ANSI) (A
Specifications
Standard | |
8 x 12 | |
Clear | |
96 | |
Sterile | |
323 μL | |
1000 x g (swinging-bucket rotor) | |
1 |
With Lid | |
Not Autoclavable | |
Polystyrene | |
40 to 280 μL | |
Non-treated | |
Round Bottom (U-well) | |
60 | |
-20°C to +60°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction