missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell Culture Multi-well Plates for Suspension Cultures

Click to view available options
Capacity (Metric):
1.7 mL
16 mL
3.3 mL (Well)
6.5 mL
Unit Size:
Pack of 100
Description
- Manufactured from transparent virgin polystyrene
- Low auto fluorescence
- Single position lids to prevent cross-contamination
- Alphanumeric well coding
- With hydrophobic surface for suspension cultures and hybridoma cell
Service Plan
No
Warranty
No
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 6.5 mL |
| Color | Transparent |
| Culture Area | 3.9 sq. cm |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction