missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Polystyrene 6-well Cell Culture Multiwell Plates

Physically modified to incorporate polar groups, such as carboxy and hydroxyl groups into the plastic surface. Greiner Bio-One™ CELLSTAR Polystyrene 6 Well Cell Culture Multiwell Plates become hydrophilic which significantly improves the adhesion of cells to the plastic surface.

Brand:  Greiner Bio-One 657160

Product Code. 10536952

  • £274.00 / Pack of 100

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Improved cell adhesion through physical surface treatment
  • Free of detectable DNase, RNase, human DNA, non-pyrogenic
  • Non-Cytotoxic
  • High clarity and low autofluorescence
  • Lid enables gas exchange with the lowest possible evaporation
  • Single position lids to prevent cross-contamination
  • Alphanumeric well coding Compatible with automated systems
  • Easy-to-open packaging
  • Suitable for all common instruments and for automation
  • Growth area per well: 9.6 cm²
  • Working volume per well: 2 ml - 5 ml
  • TC surface treatment
  • Sterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN ISO 9001
Closure Included
Not Autoclavable
16 mL
9.6 sq. cm
Rectangular
Multi-well Cell Culture Plate
6
Lid
127.76 mm
19 mm
Clear
Polystyrene
Flat
Clear
Polystyrene
Sterile
2 to 5 mL
Yes
-20°C to +60°C
85.48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers