missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cellulose Acetate Butyrate, Butyryl Content 50-54%, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2.5 kg
Packaging:
Glass bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | White |
Physical Form | Granular Crystalline Powder |
Melting Point | 127.0°C to 240.0°C |
Avg. Mol. Wt. or Mol. Wt. Range | 16000 (Mn) |
Solubility Information | Solubility in water: negligible. Other solubilities: soluble in ketones, organic acetates, lactates,, methylene, ethylene, propylene chlorides and, high-boiling solvents |
Quantity | 2.5 kg |
Infrared Spectrum | Authentic |
Packaging | Plastic drum |
Refractive Index | 1.475 |
Viscosity | 0.01 to 0.03 (sec.) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'