missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cellulose Extraction Thimbles

Product Code. 30052899 Shop All Sartorius Products
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
35 mm
40 mm
43 mm
Length (Metric):
60 mm
70 mm
80 mm
90 mm
94 mm
100 mm
118 mm
123 mm
130 mm
150 mm
205 mm
Wall Thickness:
1.3 mm
1.5 mm
1.7 mm
1.8 mm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 30052899

Brand: Sartorius FT1201028060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.

  • Composed of high-purity cellulose for uncontaminated results
  • Engineered for superior mechanical stability to withstand rigorous use
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 28 mm
Material Cellulose
Wall Thickness 1.3 mm
Grade C300
Length (Metric) 60 mm
Product Type Extraction Thimbles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.