missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cellulose Extraction Thimbles
Shop All Sartorius Products
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
28 mm
30 mm
33 mm
35 mm
40 mm
43 mm
Length (Metric):
60 mm
70 mm
80 mm
90 mm
94 mm
100 mm
118 mm
123 mm
130 mm
150 mm
205 mm
Wall Thickness:
1.3 mm
1.5 mm
1.7 mm
1.8 mm
Unit Size:
Pack of 25
Descrizione
- Composed of high-purity cellulose for uncontaminated results
- Engineered for superior mechanical stability to withstand rigorous use
- Designed for a precise fit across a diverse range of extractors
- Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
Specifica
Specifica
| Diameter (Metric) Inside | 30 mm |
| Material | Cellulose |
| Wall Thickness | 1.3 mm |
| Grade | C300 |
| Length (Metric) | 100 mm |
| Product Type | Extraction Thimbles |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto