missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cellulose / Polyethylene Coated Surface Protection Paper
£176.00 - £475.00
Specifications
Product Type | Surface Protection Paper |
---|---|
Material | Cellulose/Polyethylene |
Absorbancy | 125 mL/m2 |
Color | White |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10140851
|
Sartorius™
FT-1-601-600100 |
100 m | 600 mm |
£475.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10706701
|
Sartorius™
FT-1-601-400050 |
50 m | 400 mm |
£190.00
Each |
In Stock
Log in to see stock. |
||||
11724986
|
Sartorius™
FT-1-601-400100 |
100 m | 400 mm |
£338.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
11734986
|
Sartorius™
FT-1-601-460050 |
50 m | 460 mm |
£176.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
Description
Specifications
Surface Protection Paper | |
Cellulose/Polyethylene | |
125 mL/m2 | |
White |