missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Oxygen Control, Water and Humidity Monitoring Copper Package
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
£19530.00
Specifications
Capacity (Metric) | 170 L |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Oxygen Control | Yes |
Temperature Range (Metric) | Ambient +4° to 50°C |
Product Code | Brand | Plug Type | Door Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Door Style | Price | Quantity & Availability | ||||
16316355
|
Eppendorf™
6731001822 |
GB | Left-Sided Handle |
£19530.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16396345
|
Eppendorf™
6731001812 |
GB | Right-Sided Handle |
£19530.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Oxygen control
- Water and humidity monitoring packaging
- Copper package (chamber, shelves and water tray)
- Non-segmented inner door
- 180° HTD (standard with C170i)
Specifications
170 L | |
IR Sensor | |
Ambient +4° to 50°C | |
ZrO2 (zirconium dioxide) | |
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.) | |
220 to 240 V, 50/60 Hz |
Stainless Steel | |
Yes | |
VisioNize™ touch interface | |
2 | |
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |