missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Water and Humidity Monitoring
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
£12825.00
Specifications
Capacity (Metric) | 170 L |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Temperature Range (Metric) | Ambient +4° to 50°C |
Display | VisioNize™ touch interface |
Product Code | Brand | Plug Type | Door Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Door Style | Price | Quantity & Availability | ||||
16356325
|
Eppendorf™
6731000312 |
GB | Right-Sided Handle |
£12825.00
Each |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16376325
|
Eppendorf™
6731000322 |
GB | Left-Sided Handle |
£12825.00
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Water and humidity monitoring packaging
- Advanced user Interface and front USB-ports
- Fan-less design, smart racking system and innovative insulation concept
- New magnetic door locking concept for outer and inner doors
- Seamless chamber, easy disassembling
- 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
- Customizable tasks and alarms
- Standard building management system and VisioNize connected lab
- Vibration and turbulence protection
Specifications
170 L | |
IR Sensor | |
VisioNize™ touch interface | |
2 | |
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |
Stainless Steel | |
Ambient +4° to 50°C | |
ZrO2 (zirconium dioxide) | |
44.5 × 53.9 × 69.2 cm (17.5 × 21.2 × 27.2 in.) | |
220 to 240 V, 50/60 Hz |