missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Oxygen Control
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
£14220.00 - £15405.00
Specifications
Capacity (Metric) | 170 L |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Oxygen Control | Yes |
Temperature Range (Metric) | Ambient +4° to 50°C |
Product Code | Brand | Plug Type | Door Style | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Door Style | Includes | Price | Quantity & Availability | |||
16316345
|
Eppendorf™
6731001082 |
GB | Right-Sided Handle | Inner door with 8 segments |
£14670.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16336345
|
Eppendorf™
6731001092 |
GB | Left-Sided Handle | Inner door with 8 segments |
£15405.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16376335
|
Eppendorf™
6731001042 |
GB | Right-Sided Handle | Inner door with 4 segments |
£14220.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16396335
|
Eppendorf™
6731001052 |
GB | Left-Sided Handle | Inner door with 4 segments |
£14935.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Oxygen control
- Advanced user Interface and front USB-ports
- Fan-less design, smart racking system and innovative insulation concept
- New magnetic door locking concept for outer and inner doors
- Seamless chamber, easy disassembling
- 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
- Customizable tasks and alarms
- Standard building management system and VisioNize connected lab
- Vibration and turbulence protection
Specifications
170 L | |
IR Sensor | |
Ambient +4° to 50°C | |
ZrO2 (zirconium dioxide) | |
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.) | |
220 to 240 V, 50/60 Hz |
Stainless Steel | |
Yes | |
VisioNize™ touch interface | |
2 | |
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |