missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Cent-O-Gram™ and Dial-O-Gram™ Balances
Support centigram accuracy and encourage student precision. OHAUS Cent-O-Gram and Dial-O-Gram Balance comes with three-point base, special floating bearing principle, and beam design which eliminates need for level adjustment.
£237.00
Specifications
Diameter (English) Outer Pan | 3.5 in. |
---|---|
Diameter (Metric) Outer Pan | 9 cm |
Depth (English) | 7 in. |
Depth (Metric) | 17.78 cm |
Height (English) | 9 in. |
Product Code | Brand | Calibration | Depth (English) Pan | Depth (Metric) Pan | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibration | Depth (English) Pan | Depth (Metric) Pan | Model | Preis | Menge & Verfügbarkeit | ||
10478861
|
OHAUS™
80000010 |
1 x 0.01g (front beam), 10 x 1 (second beam), 100 | 0.27 in. | 0.7 cm | 311-00 |
£237.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Beschreibung
- Quick zeroing by means of a zero-adjust knob at beam end
- Built-in specific gravity platform recessed in the base
- Stainless-steel weighing pans and bearing covers prevent rust and corrosion
- Precision-ground knife edges and self-aligning agate bearings provide maximum sensitivity and reproducibility
- Notched beams provide positive positioning of poise
- Magnetic damping slows oscillation
Bestellinformation
The Dial-O-Gram (S40027) model replaces the two front beams with a vernier dial for faster reading results.
Serviceleistungen
Five years
Spezifikation
3.5 in. | |
7 in. | |
9 in. | |
Stainless Steel | |
35.56 cm | |
0.6 lb., 300 g |
9 cm | |
17.78 cm | |
22.86 cm | |
14 in. | |
5 Years |