missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Centrefeed Roll Wiper Dispenser

Product Code. p-8619003 Shop All Kimberly-Clark Professional Products
Click to view available options
Color:
Gray
Unit Size:
Each

Product Code. 10407001

Brand: Kimberly-Clark™ 7087

Only null left
Add to basket
Edge
Add to basket

Designed for maintaining hygiene in busy food areas. Centrefeed Roll Wiper Dispenser is compatible with a large range of wipers, hand towels, and complies with food safety standards.

  • Dispenses sheets of wiper roll without the need to touch the dispenser, helping to reduce contamination and the spread of germs
  • A smart, white, water-resistant wiper dispenser that is ideal for maintaining hygiene in laboratory, healthcare and general work areas
  • Wall-mountable, ideal for cleaning stations
  • Easy to refill, keep clean and maintain
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiper Dispenser
Color Gray
Depth (English) 10.2 in.
Depth (Metric) 26 cm
Width (English) 10.2 in.
Width (Metric) 26 cm
Height (English) 14.6 in.
Height (Metric) 37 cm
Holds Wipes
Material Plastic
Mounting Wall or Surface Mount
No. of Compartments 1
Product Style Hinged Lid with Front Opening
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.