missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Centrifichem™, Technicon™ Beckman™ Polystyrene Sample Cups
Manufactured with crystal clear polystyrene for optimum visibility. Kartell™ Technicon™ Beckman™ Konelab™ Sample Cups are used for specimen analysis.
£44.07 - £65.25
Product Code | Brand | Capacity (Metric) | Product Type | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Product Type | Height (Metric) | Price | Quantity & Availability | |||
11393804
|
Kartell™
02511004 |
0.5 mL | Cup | 24.5 mm |
£44.07
Pack of 1000 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
11323814
|
Kartell™
0260000 |
2.0 mL | Hitachi™ Mod: 705 - 706 - 712 - 7250-M/40 - S40 | 38 mm |
£65.25
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- A range of crystal clear polystyrene auto analyser cups with conical bases
- Stand-alone construction
- CE-IVD approved
Specifications
Polystyrene | |
Yes |