missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5418 R
Shop All Eppendorf Products
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- Small footprint and low access height of 23 cm
- OptiBowl™ design for quiet operation – even without a rotor lid
- Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
- Soft-touch one-finger lid closure for ergonomic operation
- FastTemp function for quick pre-cooling and maximized temperature accuracy inside the rotor
- ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46 % over night) and extend compressor life (can be deactivated)
- The patented compressor technology reduces vibrations and protects your samples
- Built-in condensation drain to eliminate water accumulation in the rotor chamber
Specifications
Specifications
| Capacity | 18 x 1.5/2 mL |
| Max. Speed | 14,000 rpm |
| Max. RCF | 16,873 x g |
| Display | Large LCD |
| Height (English) Exterior | 9.8 in. |
| Height (Metric) Exterior | 25 cm |
| Noise Level | <57 dB(A) |
| Timer | 30 sec. to 9:59 hr., Continuous Run Function |
| Width (English) Exterior | 11.7 in. |
| Width (Metric) Exterior | 30 cm |
| Show More |
The Centrifuge 5418 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
