missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5420
GREENER_CHOICEBIOPHARMA

Product Code. 16498520 Shop All Eppendorf Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (GB)
Includes:
Aerosol-tight Rotor FA-24x2
Without rotor
Model:
Centrifuge 5420
Centrifuge 5420 (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16498520

Brand: Eppendorf™ 5420000261

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.

  • Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
  • Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
  • Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer™
  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9.4 × 13.8 × 8.7 in (W × D × H)
  • Max. speed: 21,300 × g (15,060 rpm)
  • TRUSTED_SUSTAINABILITY

    Specifications

    Max. Speed 15,060 rpm
    Max. RCF 21,300 x g
    Display Large, brightly lit LCD
    Height (English) Exterior 8.7 in.
    Height (Metric) Exterior 22 cm
    Noise Level <56 dB(A)
    Timer 10 sec. to 9:59 hrs., with continuous run function
    Width (English) Exterior 9.4 in.
    Width (Metric) Exterior 24 cm
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Type Microcentrifuge (IVD Products)
    Includes Without rotor
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    Ventilated Yes
    Electrical Requirements 230 V, 50/60 Hz (GB)
    Controller Type Keypad
    Depth (Metric) 35 cm
    Model Centrifuge 5420 (EU-IVD)
    Wattage 290 W
    Refrigerated No
    Standards EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1
    Frequency 50/60 Hz
    Voltage 230 V
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.