missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5420
The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.
£1670.00 - £2170.00
Specifications
Max. Speed | 15,060 rpm |
---|---|
Max. RCF | 21,300 x g |
Display | Large, brightly lit LCD |
Height (English) Exterior | 8.7 in. |
Height (Metric) Exterior | 22 cm |
Product Code | Brand | Model | Includes | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Electrical Requirements | Price | Quantity & Availability | |||
16468520
|
Eppendorf™
5420000067 |
Centrifuge 5420 (EU-IVD), keypad | With aerosol-tight Rotor FA-24x2 | 230 V, 50/60 Hz (GB) |
£2170.00
1 set |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16498520
|
Eppendorf™
5420000261 |
Centrifuge 5420 (EU-IVD), keypad | Without rotor | 230 V, 50/60 Hz (GB) |
£1785.00
Each |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16478520
|
Eppendorf™
5420000164 |
Centrifuge 5420, keypad | With aerosol-tight Rotor FA-24x2 | 230 V, 50/60 Hz (GB) |
£2125.92
1 set |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16418530
|
Eppendorf™
5420000369 |
Centrifuge 5420, keypad | Without rotor | 230 V, 50/60 Hz (GB) |
£1670.00
Each |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Specifications
15,060 rpm | |
Large, brightly lit LCD | |
22 cm | |
9.4 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Yes | |
35 cm | |
No | |
230 V |
21,300 x g | |
8.7 in. | |
10 sec. to 9:59 hrs., with continuous run function | |
24 cm | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
Keypad | |
290 W | |
50/60 Hz |