Learn More
Eppendorf™ Centrifuge 5425/5425 R
Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.
Brand: Eppendorf™ 5405000565
2484.25 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
- Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Max. rotor capacity: 10 × 5.0 mL vessels
- Max. speed: 21,300 × g (15,060 rpm)
Specifications
24 x 1.5/2 mL | |
21,300 x g | |
9.5 in. | |
Average of 45 dB(A) in the first 12 minutes and < 51 dB(A) thereafter with Rotor FA-24 x 2 | |
9.5 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
With Rotor FA-24x2 | |
Yes | |
Rotary knob control panel for quick parameter changes | |
Centrifuge 5425, rotary knobs | |
Yes | |
EN ISO 12100, EN 378-1, 378-2, EN IEC 61010-2-120, EN 61010-1, EN 61010-2-011, EN 61010-2-020, EN 61326-1, EN 55011, EN 50581, IEC 61010-1, IEC 61010-2-011, IEC 61010-2-020, IEC 61326-1, CISPR 11 (refer to manual for more details) | |
230 V |
15,000 rpm | |
Large, brightly lit LCD | |
24 cm | |
10 s to 9:59 h, with continuous run function | |
24 cm | |
Microcentrifuges | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
230V/50–60Hz (GB) | |
39 cm | |
280 W | |
No | |
15.6 kg | |
FA-24x2 |
The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.