Learn More
Eppendorf™ Centrifuge 5425/5425 R

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.
Brand: Eppendorf™ 5406000267
5043.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
- Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Max. rotor capacity: 10 × 5.0 mL vessels
- Max. speed: 21,300 × g (15,060 rpm)

Specifications
15,060 rpm | |
Large, Bright LCD | |
<54 dB(A) | |
11.42 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Centrifuge 5425R, Refrigerated, CE-IVD, GB-plug, Keypad, w/o rotor | |
Keypad | |
No | |
50/60 Hz |
21,300 x g | |
10.24 in. | |
10 sec. to 9 hr. 59 min., with continuous run function | |
29 cm | |
Microcentrifuge (IVD Products), GB-Plug | |
230V/50–60Hz (GB) | |
Centrifuge 5425 R (EU-IVD) | |
Yes | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.