missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Centrifuge 5427 R
Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.
£5540.00 - £5935.00
Specifications
Capacity | 48 x 1.5/2.0 mL, 12 x 5.0 mL |
---|---|
Max. Speed | 16,220 rpm |
Max. RCF | 25,001 x g |
Display | Large, brightly lit LCD |
Height (English) Exterior | 10 in. |
Product Code | Brand | Electrical Requirements | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Includes | Price | Quantity & Availability | ||||
17884744
|
Eppendorf
5429000060 |
230V, 50/60Hz (GB) | Without rotor |
£5540.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17814754
|
Eppendorf
5429000260 |
230V, 50/60Hz (GB) | With Rotor FA-45-48-11 |
£5935.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17824754
|
Eppendorf
5429000360 |
230V, 50/60Hz (GB) | With Rotor FA-45-30-11 |
£5840.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
- QuickLock rotor for easy lid locking
- Max. speed of 25,001 x g (16,220 rpm)
- High-capacity 48-place rotor increases productivity and saves time
- Soft-touch one-finger closure for ergonomic operation
- Temperature range from -11 °C to 40 °C
- FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
- ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
- Built-in condensation drain eliminates water accumulation
- Automatic rotor recognition and imbalance detection for safety
Specifications
48 x 1.5/2.0 mL, 12 x 5.0 mL | |
25,001 x g | |
10 in. | |
< 55 dBA with rotor FA-45-48-11 | |
12.6 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
495 W | |
230 V |
16,220 rpm | |
Large, brightly lit LCD | |
25.4 cm | |
5 sec. to 9:59 hr. | |
31.9 cm | |
Microcentrifuge | |
Centrifuge 5427 R, rotary knobs | |
Yes |