Learn More
Eppendorf™ Centrifuge 5702/5702 R/5702 RH
Centrifuge 5702/5702 R/5702 RH are general purpose, low-speed centrifuges designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
Brand: Eppendorf™ 5702000485
2792.91 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 23.67000kg
Description
- Max. speed: 3,000 × g (4,400 rpm)
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking
- Optimized for cell separation by gradient centrifugation
- “At set RPM” function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
3,000 x g | |
Centrifuge 5702 | |
LCD | |
< 46 dB(A) with Rotor A-4-38 | |
15 in. | |
10.6 in. | |
230V/50–60Hz (GB) | |
380 W |
Rotary Knobs | |
4,400 rpm | |
No | |
Rotor A-4-38, Adapters for 13/16 mm blood collection tubes (2 sets of 2 adapters) | |
0 to 99 min., with continuous run function | |
38 cm | |
27 cm | |
230 V |