Learn More
Eppendorf™ Centrifuge 5702/5702 R/5702 RH

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
Brand: Eppendorf™ 5703000360
5324.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description

Specifications
With Rotor A-4-38 incl. adapters for 13/16 mm blood collection tubes, 2 sets of 2 adapters | |
4,400 rpm | |
<46 dB(A) with Rotor A-4-38 | |
230 V, 50/60 Hz (GB) | |
LCD | |
27 cm | |
15 in. | |
380 W | |
Yes | |
50/60 Hz |
3,000 x g | |
Yes | |
380 x 580 x 260 mm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
10.6 in. | |
0 to 99 min., with continuous run function | |
38 cm | |
Centrifuge 5702 R, rotary knobs | |
-8°C to +40°C | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.