Learn More
Eppendorf™ Centrifuge 5702/5702 R/5702 RH
The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
Brand: Eppendorf™ 5702000065
Additional Details : Weight : 18.00000kg
Description
Specifications
Without rotor | |
4,400 rpm | |
<52 dB(A) with Rotor A-4-38 | |
230 V, 50/60 Hz (GB) | |
LCD | |
24 cm | |
12.6 in. | |
200 W | |
Yes | |
50/60 Hz |
3,000 x g | |
No | |
320 x 400 x 240 mm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
9.6 in. | |
0 to 99 min., with continuous run function | |
32 cm | |
Centrifuge 5702, rotary knobs | |
No | |
230 V |
The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.