Learn More
Eppendorf™ Centrifuge 5702/5702 R/5702 RH

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
Brand: Eppendorf™ 5702000558
3199.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Max. speed: 3000 x g (4400 rpm)
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking
- Optimized for cell separation by gradient centrifugation
- 'At set RPM' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
The Centrifuge 5702/5702 R/5702 RH is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Specifications
With Rotor A-4-38 incl. adapters for round-bottom tubes 4 - 10 mL and adapters for round-bottom tubes 2.6 - 7 mL, 2 sets of 2 adapters | |
3,000 x g | |
No | |
230 V, 50/60 Hz (GB) | |
LCD | |
Centrifuge 5702 (EU-IVD), rotary knobs | |
230 V |
Benchtop Centrifuges | |
4,400 rpm | |
<52 dB(A) | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
0 to 99 min., with continuous run function | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.