missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5804/5804 R

Shop All Eppendorf Products


Click to view available options
Includes:
Rotor A-4-44 incl. adapters for 15/50 mL conical tubes
Rotor S-4-72 incl. adapters for 15/50 mL conical tubes
Without rotor
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Model:
Centrifuge 5804
Centrifuge 5804 (EU-IVD)
Centrifuge 5804 R
Centrifuge 5804 R (EU-IVD)
Unit Size:
1 set
Each
Description
Specifications
Specifications
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
| Controller Type | Keypad |
| Capacity | 4 x 250 mL |
| Max. RCF | 20,913 x g |
| Refrigerated | No |
| Display | Large, brightly lit LCD |
| Includes | Rotor S-4-72 incl. adapters for 15/50 mL conical tubes |
| Maximum Speed Range | 200 to 14,000 rpm |
| Model | Centrifuge 5804 (EU-IVD) |
| Noise Level | <62 dB(A) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
